Nexel, 3 Shelf, Push Cart, Black Epoxy, 36"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake

  • Mfr # PS18363B

  • Zoro # G022793833


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Assembled/Unassembled
Unassembled
Number of Shelves
3
Material
Steel
Shelf Capacity
800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS18363B
Zoro #
G022793833
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
40 in
Overall Width
36 in
Overall Length
18 in

Details

Assembled/Unassembled
Unassembled
Number of Shelves
3
Material
Steel
Shelf Capacity
800 lbs
Color
Black
Load Capacity
1200 lbs

Description

Provide simple access to computer equipment or supplies in retail spaces with the Nexel Chrome 3-Tier Mobile Sales Unit. This black epoxy mobile cart provides convenient power to laptop and printing devices with an included rechargeable 40AH/500W power system. Each shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support more quantities of items. Black epoxy finish is ideal for dry/wet environments with caution used around any powered electronic equipment and power system. Durable butcher block top. Stem casters. NSF approved. Note: portable power system cannot charge and be used at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.