Nexel, 3 Shelf, Push Cart, Chrome, 36"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake

  • Mfr # PS18363CSZ

  • Zoro # G922789677


product price:  $1,542.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
18 in
Overall Width
36 in
Load Capacity
1200 lbs
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS18363CSZ
Zoro #
G922789677
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
40 in
Overall Length
18 in
Overall Width
36 in

Details

Load Capacity
1200 lbs
Number of Shelves
3
Color
Chrome
Shelf Capacity
800 & 600 lbs
Material
Steel
Assembled/Unassembled
Unassembled

Description

Provide simple access to light computer and electronic equipment in retail spaces with the Nexel Chrome 3-Tier Mobile Sales Unit. This chrome mobile cart provides convenient power to laptop and printing devices with an included rechargeable 40AH/500W power system. Each shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to fit taller or larger devices and items. Chrome finish is ideal for dry environments. Durable butcher block top. Stem casters. NSF approved. Note: portable power system cannot charge and be used at the same time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.