
Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Add On, 30"W x 18"D x 54"H
Mfr # B3149682
Zoro # G622794933
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
304 Stainless Steel
Shelving Type
Add-On Unit
Depth
18 in
Number of Shelves
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3149682
Zoro #
G622794933
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Width
30 in
Height
54 in
Details
Color
Stainless Steel
Material
304 Stainless Steel
Shelving Type
Add-On Unit
Number of Shelves
3
Shelf Capacity
800 lbs
Description
Stainless Steel Add-On Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Add-On Unit includes 2 posts with leveling feet, 3 wire shelves , S hooks, and plastic snap on sleeves to secure shelves to posts. Includes 2 posts, 3 shelves, S hooks and snap on sleeves. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.