Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Add On, 30"W x 21"D x 34"H
- Mfr # B3149975
- Zoro # G022791808
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
21 in
Height
34 in
Material
304 Stainless Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3149975
- Zoro #
- G022791808
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Add-On Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 3
- Color
- Stainless Steel
- Shelf Capacity
- 800 lbs
Dimensions
- Width
- 30 in
- Depth
- 21 in
- Height
- 34 in
Description
Stainless Steel Add-On Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Add-On Unit includes 2 posts with leveling feet, 3 wire shelves , S hooks, and plastic snap on sleeves to secure shelves to posts. Includes 2 posts, 3 shelves, S hooks and snap on sleeves. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.