Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Add On, 54"W x 18"D x 34"H

  • Mfr # B3149945

  • Zoro # G622790096


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Height
34 in
Shelf Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3149945
Zoro #
G622790096
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Height
34 in
Depth
18 in

Details

Color
Stainless Steel
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Shelf Capacity
600 lbs
Number of Shelves
3

Description

Stainless Steel Add-On Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Add-On Unit includes 2 posts with leveling feet, 3 wire shelves , S hooks, and plastic snap on sleeves to secure shelves to posts. Includes 2 posts, 3 shelves, S hooks and snap on sleeves. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.