Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 54"W x 14"D x 54"H
- Mfr # B3149803
- Zoro # G822790407
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
14 in
Height
54 in
Material
304 Stainless Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3149803
- Zoro #
- G822790407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Depth
- 14 in
- Height
- 54 in
Details
- Shelving Type
- Starter Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 3
- Color
- Stainless Steel
- Shelf Capacity
- 600 lbs
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.