Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 54"W x 21"D x 54"H

  • Mfr # B3150059

  • Zoro # G022795479


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
54 in
Material
304 Stainless Steel
Shelving Type
Starter Unit
Shelf Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3150059
Zoro #
G022795479
UPC #
-
Country of Origin
China

Dimensions

Height
54 in
Width
54 in
Depth
21 in

Details

Color
Stainless Steel
Material
304 Stainless Steel
Shelving Type
Starter Unit
Shelf Capacity
600 lbs
Number of Shelves
3

Description

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NSF approved for wet or dry use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.