
Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 72"W x 14"D x 34"H
Mfr # B3149688
Zoro # G522787981
product price:Â $634.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
304 Stainless Steel
Shelf Capacity
600 lbs
Width
72 in
Number of Shelves
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3149688
Zoro #
G522787981
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Height
34 in
Depth
14 in
Details
Color
Stainless Steel
Material
304 Stainless Steel
Shelf Capacity
600 lbs
Number of Shelves
3
Shelving Type
Starter Unit
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.