Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 72"W x 14"D x 54"H

  • Mfr # B3149805

  • Zoro # G522789947


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Shelving Type
Starter Unit
Width
72 in
Shelf Capacity
600 lbs
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3149805
Zoro #
G522789947
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
72 in
Height
54 in

Details

Shelving Type
Starter Unit
Shelf Capacity
600 lbs
Number of Shelves
3
Material
304 Stainless Steel
Color
Stainless Steel

Description

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.