
Nexel 3 Shelf Truck, Black Epoxy, 42"W x 21"D x 69"H, Polyurethane Swivel Casters
Mfr # B3157301
Zoro # G022786798
product price:Â $252.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
21 in
Number of Shelves
3
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157301
Zoro #
G022786798
UPC #
-
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
21 in
Overall Width
42 in
Details
Number of Shelves
3
Color
Black
Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
800 lbs
Load Capacity
1200 lbs
Description
The Nexel 3 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 3 wire shelves, 4 posts, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.