Nexel 3 Shelf Truck, Black Epoxy, 72"W x 14"D x 69"H, Polyurethane Swivel Casters, 2 Brakes
- Mfr # B3157315
- Zoro # G022786873
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Length
14 in
Overall Width
72 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3157315
- Zoro #
- G022786873
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 69 in
- Overall Length
- 14 in
- Overall Width
- 72 in
Details
- Material
- Steel
- Color
- Black
- Load Capacity
- 1200 lbs
- Number of Shelves
- 3
- Assembled/Unassembled
- Unassembled
- Shelf Capacity
- 600 lbs
Description
The Nexel 3 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 3 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.