
Nexel 3 Shelf Truck, Chrome, 60"W x 24"D x 69"H, Polyurethane Plate Casters, 4 Swivel
Mfr # 558832A
Zoro # G222794791
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
558832A
Zoro #
G222794791
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
24 in
Overall Width
60 in
Details
Material
Steel
Color
Chrome
Load Capacity
1000 lbs
Number of Shelves
3
Assembled/Unassembled
Unassembled
Wire Shelving Type
Stock Picking Truck
Shelf Capacity
600, 400 lbs
Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.