Nexel 3 Shelf Truck, Chrome, 60"W x 24"D x 69"H, Polyurethane Stem Casters, 4 Swivel

  • Mfr # 558814A

  • Zoro # G822794092


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Overall Height
69 in
Material
Steel
Load Capacity
1200 lbs
Color
Chrome
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558814A
Zoro #
G822794092
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
60 in
Overall Length
24 in

Details

Material
Steel
Load Capacity
1200 lbs
Color
Chrome
Assembled/Unassembled
Unassembled
Number of Shelves
3
Shelf Capacity
600, 400 lbs
Wire Shelving Type
Stock Picking Truck

Description

Quickly dispense and replenish supplies throughout your facility. Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. 5" polyurethane swivel casters with protective rubber donut bumpers. Assembles easily. Label holders sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.