
Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 36W x 14D x 34H
Mfr # B3050164
Zoro # G008594348
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
14 in
Height
34 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3050164
Zoro #
G008594348
UPC #
707022474917
Country of Origin
China
Dimensions
Width
36 in
Depth
14 in
Height
34 in
Details
Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green®
Description
Designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts with leveling feet, 3 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.