Zoro Homepage

Nexel 36W x 24D Wall Coat Rack

  • Mfr # 184444

  • Zoro # G708657831


product price: $91.65
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Holds
With Hanger Bars
Assembly
Required
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184444
Zoro #
G708657831
UPC #
710552506867
Country of Origin
China

Dimensions

Width (In.)
36 in
Height (In.)
6 in
Depth (In.)
24

Details

Item
Wall Mount Coat Racks
Material
Steel
Color
Silver
Holds
With Hanger Bars
Assembly
Required

Description

Durable chrome plated steel wire design minimizes dust accumulation and maximizes ventilation. Resists denting, chipping and rusting. Quick assembly - easily attaches to wall surface. 24D x 36W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.