Nexel 4 Shelf, Chrome Wire Shelving Unit, Add On, 42"W x 14"D x 74"H
- Mfr # 188293
- Zoro # G822789012
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
14 in
Height
74 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188293
- Zoro #
- G822789012
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Add-On Unit
- Material
- Steel
- Number of Shelves
- 4
- Color
- Chrome
- Shelf Capacity
- 800 lbs
Dimensions
- Width
- 42 in
- Depth
- 14 in
- Height
- 74 in
Description
Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves (sold separately) can add levels. NSF approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.