Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 4 Shelf, Galvanized Steel Solid Shelving Unit, Add On, 72"W x 18"D x 74"H
- Mfr # 189943
- Zoro # G522794682
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
72 in
Overall Depth
18 in
Overall Height
74 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189943
- Zoro #
- G522794682
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Galvanized Steel
- Shelf Capacity
- 400 lbs
- Number of Shelves
- 4
- Shelving Type
- Add-On Unit
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 18 in
- Overall Height
- 74 in
Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.