Nexel 4 Shelf, Galvanized Steel Solid Shelving Unit, Starter, 72"W x 18"D x 54"H
- Mfr # 189903
- Zoro # G522792992
product price:Â
$
626.99
/ea
Key Features
Color
Gray
Overall Width
72 in
Overall Depth
18 in
Overall Height
54 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189903
- Zoro #
- G522792992
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 18 in
- Overall Height
- 54 in
Details
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Galvanized Steel
- Shelf Capacity
- 400 lbs
- Number of Shelves
- 4
- Shelving Type
- Starter Unit
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.