Nexel 4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 72"W x 30"D x 54"H
- Mfr # 799067
- Zoro # G922789974
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Shelf Capacity
600 lbs
Depth
30 in
Number of Shelves
4
Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 799067
- Zoro #
- G922789974
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Add-On Unit
- Color
- Silver
- Shelf Capacity
- 600 lbs
- Number of Shelves
- 4
- Material
- Steel
Dimensions
- Width
- 72 in
- Depth
- 30 in
- Height
- 54 in
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.