Nexel 4 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 42"W x 18"D x 74"H

  • Mfr # B969876

  • Zoro # G022796131


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
18 in
Height
74 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B969876
Zoro #
G022796131
UPC #
-
Country of Origin
China

Dimensions

Width
42 in
Depth
18 in
Height
74 in

Details

Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
4
Color
Blue
Shelf Capacity
800 lbs

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.