Nexel 4 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 54"W x 24"D x 86"H

  • Mfr # B969824

  • Zoro # G022790115


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Number of Shelves
4
Depth
24 in
Shelf Capacity
600 lbs
Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B969824
Zoro #
G022790115
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Depth
24 in
Height
86 in

Details

Shelving Type
Add-On Unit
Number of Shelves
4
Shelf Capacity
600 lbs
Color
Blue
Material
Steel

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.