
Nexel 4 Shelf, Stainless Steel Wire Shelving Unit, Add On, 36"W x 18"D x 86"H
Mfr # 189529
Zoro # G022787528
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
18 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
189529
Zoro #
G022787528
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36 in
Depth
18 in
Height
86 in
Details
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Number of Shelves
4
Color
Stainless Steel
Shelf Capacity
800 lbs
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.