
Nexel 4 Shelf Truck, Chrome, 30"W x 21"D x 69"H, ESD Polyurethane Casters, 4 Swivel, 2 Brake
Mfr # B2351971
Zoro # G322790143
product price:Â $462.99
/eaKey Features
Overall Height
69 in
Overall Length
21 in
Overall Width
30 in
Material
Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B2351971
Zoro #
G322790143
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
21 in
Overall Width
30 in
Details
Material
Steel
Color
Chrome
Load Capacity
1200 lbs
Number of Shelves
4
Wire Shelving Type
ESD Truck
Assembled/Unassembled
Unassembled
Shelf Capacity
800 lbs
Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. ESD Caster Trucks include 4 shelves, 4 posts, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.