Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 4 Shelf Truck, Galvanized, 36"W x 24"D x 69"H, Polyurethane Casters
- Mfr # 489046
- Zoro # G722792907
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489046
- Zoro #
- G722792907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lbs
- Number of Shelves
- 4
- Wire Shelving Type
- General Purpose Truck
- Shelf Capacity
- 400 lbs
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 69 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.