Nexel 4 Shelf Truck, Nexelate, 24"W x 14"D x 80"H, Polyurethane Swivel Casters, 2 Brakes
- Mfr # B3157346
- Zoro # G922787987
product price:Â
$
246.99
/ea
Key Features
Overall Height
80 in
Overall Length
14 in
Overall Width
24 in
Number of Shelves
4
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3157346
- Zoro #
- G922787987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 80 in
- Overall Length
- 14 in
- Overall Width
- 24 in
Details
- Number of Shelves
- 4
- Assembled/Unassembled
- Unassembled
- Load Capacity
- 1200 lbs
- Color
- Silver
- Material
- Steel
- Shelf Capacity
- 800 lbs
Description
The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.