
Nexel 4 Shelf Truck, Nexelate, 54"W x 18"D x 69"H, Polyurethane Swivel Casters
Mfr # B3156182
Zoro # G022787603
product price:Â $336.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
18 in
Overall Width
54 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3156182
Zoro #
G022787603
UPC #
-
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
18 in
Overall Width
54 in
Details
Material
Steel
Color
Silver
Load Capacity
1200 lbs
Number of Shelves
4
Shelf Capacity
600 lbs
Assembled/Unassembled
Unassembled
Description
The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.