
Nexel 4 Shelf Truck, Nexelite, 54"W x 21"D x 80"H, Polyurethane Swivel Casters
Mfr # B2381846
Zoro # G922794428
product price:Â $602.99
/eaKey Features
Overall Height
80 in
Overall Length
21 in
Overall Width
54 in
Number of Shelves
4
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B2381846
Zoro #
G922794428
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
21 in
Overall Width
54 in
Details
Number of Shelves
4
Material
Steel
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs
Shelf Capacity
350 lbs
Wire Shelving Material
Steel/Plastic
Color
Beige/Blue
Description
Nexelite Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 4 plastic mat shelves, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.