Stock Cart, Steel, 30 in L, 18 in W, 36 in H
- Mfr # 988849
- Zoro # G211937680
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
30 in
Overall Width
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 988849
- Zoro #
- G211937680
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 36 in
- Overall Length
- 30 in
- Overall Width
- 18 in
Details
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
- Assembled/Unassembled
- Unassembled
Description
Steel Utility Cart features 16-gauge steel shelves with 2in deep hemmed trays. The bottom shelf tray is fixed, while the others are reversible to offer a flat shelf option. Steel push handle and 5in polypropylene wheels 2 swivel, 2 rigid casters offer easy maneuverability. 36inH. Durable powder coat finish. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.