Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 4 Shelf Truck, Nexelon, 72"W x 24"D x 60"H, Polyurethane Swivel Casters, 2 Brake
- Mfr # B3158296
- Zoro # G022787887
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Length
24 in
Overall Width
72 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3158296
- Zoro #
- G022787887
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Load Capacity
- 1200 lbs
- Number of Shelves
- 4
- Shelf Capacity
- 600 lbs
- Assembled/Unassembled
- Unassembled
- Wire Shelving Material
- Steel
Dimensions
- Overall Height
- 60 in
- Overall Length
- 24 in
- Overall Width
- 72 in
Description
The Nexel 4 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 4 wire shelves, 4 polyurethane swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.