
Nexel 4 Shelf Truck, Poly-Green, 48"W x 21"D x 60"H, Polyurethane Swivel Casters
Mfr # B3157932
Zoro # G822788664
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1200 lbs
Material
Steel
Shelf Capacity
800 lbs
Overall Width
48 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157932
Zoro #
G822788664
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Length
21 in
Overall Height
60 in
Details
Load Capacity
1200 lbs
Material
Steel
Shelf Capacity
800 lbs
Color
Green
Assembled/Unassembled
Unassembled
Number of Shelves
4
Description
The Nexel 4 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 4 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.