
Nexel 4 Shelf Truck, Poly-Green, 54"W x 18"D x 80"H, Polyurethane Swivel Casters
Mfr # B3157886
Zoro # G622789731
product price:Â $406.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
18 in
Assembled/Unassembled
Unassembled
Overall Height
80 in
Overall Width
54 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157886
Zoro #
G622789731
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Height
80 in
Overall Width
54 in
Details
Assembled/Unassembled
Unassembled
Color
Green
Shelf Capacity
600 lbs
Load Capacity
1200 lbs
Number of Shelves
4
Material
Steel
Description
The Nexel 4 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 4 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.