Nexel 4 Shelf Truck, Stainless Steel, 54"W x 18"D x 69"H, Polyurethane Swivel Casters
- Mfr # 189446A
- Zoro # G622791673
product price:Â
$
915.99
/ea
Key Features
Overall Height
69 in
Overall Length
54 in
Overall Width
18 in
Material
Stainless Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189446A
- Zoro #
- G622791673
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Color
- Gray
- Load Capacity
- 1200 lbs
- Number of Shelves
- 4
- Shelf Capacity
- 600 lbs
- Wire Shelving Type
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
- Wire Shelving Material
- Wire
Dimensions
- Overall Height
- 69 in
- Overall Length
- 54 in
- Overall Width
- 18 in
Description
Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.