Shop GLOBAL INDUSTRIAL

Nexel 4 Shelf Truck, Stainless Steel, 54"Wx18"Dx80"H, Polyurethane Swivel Casters, 2 Brakes

  • Mfr # 189486AB
  • Zoro # G322793434

product price: 
$
970.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
54 in
Overall Width
18 in
Material
Stainless Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
189486AB
Zoro #
G322793434
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Length
54 in
Overall Width
18 in

Details

Material
Stainless Steel
Color
Gray
Load Capacity
1200 lbs
Number of Shelves
4
Wire Shelving Type
General Purpose Truck
Wire Shelving Material
Wire
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs

Description

Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters (2 braking) with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.

Ratings & reviews