Nexel 5 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 30"W x 14"D x 74"H

  • Mfr # B3151460

  • Zoro # G822793941


product price:  $247.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On Unit
Depth
14 in
Height
74 in
Number of Shelves
5
Shelf Capacity
800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3151460
Zoro #
G822793941
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
74 in
Width
30 in

Details

Shelving Type
Add-On Unit
Number of Shelves
5
Shelf Capacity
800 lbs
Color
Blue
Material
Steel

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.