
Nexel 5 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 30"W x 14"D x 74"H
Mfr # B3151624
Zoro # G622790188
product price:Â $275.99
/eaKey Features
Color
Blue
Number of Shelves
5
Material
Steel
Width
30 in
Depth
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151624
Zoro #
G622790188
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Depth
14 in
Height
74 in
Details
Color
Blue
Number of Shelves
5
Material
Steel
Shelving Type
Starter Unit
Shelf Capacity
800 lbs
Description
Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 4 posts, 5 shelves and snap on sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.