Nexel 5 Shelf, Poly-Green Wire Shelving Unit, Add-On, 24"W x 14"D x 74"H

  • Mfr # B3150205

  • Zoro # G622790805


product price:  $178.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
24 in
Shelving Type
Add-On Unit
Shelf Capacity
800 lbs
Depth
14 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3150205
Zoro #
G622790805
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
14 in
Height
74 in

Details

Shelving Type
Add-On Unit
Shelf Capacity
800 lbs
Color
Green
Number of Shelves
5
Material
Steel

Description

Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 5 shelves, 2 posts with leveling feet, snap-on sleeves, and S-hooks to join units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.