Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexel 5 Shelf, Poly-Green Wire Shelving Unit, Add On, 36"W x 12"D x 86"H
- Mfr # B3150156
- Zoro # G922793643
product price:Â
$
178.99
/ea
Key Features
Shelving Type
Add-On Unit
Height
86 in
Number of Shelves
5
Material
Steel
Shelf Capacity
800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3150156
- Zoro #
- G922793643
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Add-On Unit
- Number of Shelves
- 5
- Material
- Steel
- Color
- Green
- Shelf Capacity
- 800 lbs
Dimensions
- Height
- 86 in
- Width
- 36 in
- Depth
- 12 in
Description
Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 5 shelves, 2 posts with leveling feet, snap-on sleeves, and S-hooks to join units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.