Nexel 5 Shelf, Poly-Green Wire Shelving Unit, Starter, 36"W x 12"D x 86"H
- Mfr # B3150202
- Zoro # G222794845
product price:Â
$
220.99
/ea
Key Features
Shelving Type
Starter Unit
Depth
12 in
Height
86 in
Material
Steel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3150202
- Zoro #
- G222794845
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 5
- Color
- Green
- Shelf Capacity
- 800 lbs
Dimensions
- Width
- 36 in
- Depth
- 12 in
- Height
- 86 in
Description
Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.