
Nexel 5 Shelf Truck, Black Epoxy, 54"W x 21"D x 60"H, Polyurethane Swivel Casters, 2 Brakes
Mfr # B3156895
Zoro # G022788105
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Length
21 in
Overall Width
54 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3156895
Zoro #
G022788105
UPC #
-
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Length
21 in
Overall Width
54 in
Details
Material
Steel
Color
Black
Load Capacity
1200 lbs
Number of Shelves
5
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Description
The Nexel 5 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 5 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.