
Nexel 5 Shelf Truck, Black Epoxy, 54"W x 21"D x 80"H, Polyurethane Swivel Casters
Mfr # B3156764
Zoro # G022792706
product price:Â $434.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Overall Width
54 in
Overall Length
21 in
Overall Height
80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3156764
Zoro #
G022792706
UPC #
-
Country of Origin
China
Dimensions
Overall Width
54 in
Overall Length
21 in
Overall Height
80 in
Details
Number of Shelves
5
Color
Black
Assembled/Unassembled
Unassembled
Material
Steel
Load Capacity
1200 lbs
Shelf Capacity
600 lbs
Description
The Nexel 5 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 5 posts, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.