Nexel 5 Shelf Truck, Black Epoxy, 72"W x 14"D x 80"H, Polyurethane Swivel Casters

  • Mfr # B3157098

  • Zoro # G022789829


product price:  $490.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
80 in
Number of Shelves
5
Material
Steel
Color
Black
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3157098
Zoro #
G022789829
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
14 in
Overall Width
72 in

Details

Number of Shelves
5
Material
Steel
Color
Black
Load Capacity
1200 lbs
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs

Description

The Nexel 5 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 5 posts, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.