Nexel 5 Shelf Truck, Nexelate, 36"W x 21"D x 60"H, Polyurethane Swivel Casters

  • Mfr # B3156134

  • Zoro # G922786584


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Length
21 in
Material
Steel
Color
Silver
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3156134
Zoro #
G922786584
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Length
21 in
Overall Width
36 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lbs
Shelf Capacity
800 lbs
Number of Shelves
5
Assembled/Unassembled
Unassembled

Description

The Nexel 5 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 5 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.