Nexel 5 Shelf Truck, Nexelate, 48"W x 24"D x 60"H, Polyurethane Swivel Casters

  • Mfr # B3156355

  • Zoro # G922786720


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Height
60 in
Shelf Capacity
800 lbs
Number of Shelves
5
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3156355
Zoro #
G922786720
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
60 in
Overall Length
24 in

Details

Shelf Capacity
800 lbs
Number of Shelves
5
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs
Material
Steel
Color
Silver

Description

The Nexel 5 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 5 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.