
Nexel 5 Shelf Truck, Nexelate, 72"W x 24"D x 60"H, Polyurethane Swivel Casters
Mfr # B3156146
Zoro # G722789846
product price:Â $541.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
24 in
Overall Width
72 in
Color
Silver
Number of Shelves
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3156146
Zoro #
G722789846
UPC #
-
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Width
72 in
Overall Height
60 in
Details
Color
Silver
Number of Shelves
5
Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Load Capacity
1200 lbs
Description
The Nexel 5 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 5 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.