Nexel 5 Shelf Truck, Nexelite, 36"W x 18"D x 60"H, Polyurethane Swivel Casters

  • Mfr # B3157072

  • Zoro # G922793728


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Length
18 in
Overall Width
36 in
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3157072
Zoro #
G922793728
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Length
18 in
Overall Width
36 in

Details

Material
Steel
Number of Shelves
5
Load Capacity
1200 lbs
Wire Shelving Material
Steel/Plastic
Assembled/Unassembled
Unassembled
Shelf Capacity
400 lbs
Color
Beige/Blue

Description

Nexelite Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 5 plastic mat shelves, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.