Nexel 5 Shelf Truck, Nexelite, 36"W x 21"D x 80"H, Polyurethane Swivel Casters, 2 Brake

  • Mfr # B3157128

  • Zoro # G922792349


product price:  $611.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
21 in
Overall Width
36 in
Color
Beige/Blue
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3157128
Zoro #
G922792349
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
21 in
Overall Width
36 in

Details

Color
Beige/Blue
Number of Shelves
5
Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
400 lbs
Wire Shelving Material
Steel/Plastic
Load Capacity
1200 lbs

Description

Nexelite Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 5 plastic mat shelves, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.