
Nexel 5 Shelf Truck, Nexelon, 60"W x 21"D x 80"H, Polyurethane Swivel Casters
Mfr # B3157502
Zoro # G022789089
product price:Â $583.99
/eaKey Features
Overall Height
80 in
Overall Length
21 in
Overall Width
60 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3157502
Zoro #
G022789089
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
21 in
Overall Width
60 in
Details
Material
Steel
Color
Blue
Load Capacity
1200 lbs
Number of Shelves
5
Wire Shelving Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Description
The Nexel 5 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 5 wire shelves, 4 polyurethane swivel casters, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.