
Nexel 5 Shelf Truck, Poly-Green, 30"W x 14"D x 69"H, Polyurethane Swivel Casters
Mfr # B3157559
Zoro # G722793614
product price:Â $322.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Material
Steel
Number of Shelves
5
Shelf Capacity
800 lbs
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157559
Zoro #
G722793614
UPC #
-
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
30 in
Overall Length
14 in
Details
Material
Steel
Number of Shelves
5
Shelf Capacity
800 lbs
Color
Green
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs
Description
The Nexel 5 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 5 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.