Nexel Chrome Adjustable Wall Mount Wire Shelving, 3 Shelf, Add On, 72"Wx14"Dx54"H
- Mfr # B1137068
- Zoro # G922789028
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add On Unit
Depth
14 in
Height
54 in
Material
Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1137068
- Zoro #
- G922789028
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Add On Unit
- Material
- Steel
- Number of Shelves
- 3
- Color
- Silver
Dimensions
- Width
- 72 in
- Depth
- 14 in
- Height
- 54 in
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 3 Pair Double Post Mount Shelf Brackets, and 3 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.