Nexel Galvanized Shelf Truck w/Dolly Base, 1600 lb. Capacity, 36"L x 18"W x 81"H, Gray
- Mfr # 241998
- Zoro # G422793884
product price:Â
$
634.99
/ea
Key Features
Overall Height
81 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241998
- Zoro #
- G422793884
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 81 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1600 lbs
- Number of Shelves
- 4
- Assembled/Unassembled
- Unassembled
- Wire Shelving Type
- General Purpose Truck
- Shelf Capacity
- 400 lbs
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.